12" L x 6 TPI 5 PK
Mfr # RN126
Zoro # G4896997
product price:Â $14.99
/pk 5, $3.00/eaKey Features
Teeth per Inch
6
Length
12"
Material
Bi-Metal
Back Style
Straight
Application
Wood with Nails
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RN126
Zoro #
G4896997
UPC #
000346350128
Country of Origin
Switzerland
Dimensions
Length
12"
Height
3/4 in
Overall Width
3/4 in
Details
Teeth per Inch
6
Material
Bi-Metal
Back Style
Straight
Application
Wood with Nails
Shank
1/2"
Description
Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.