Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V 2-Tool Combo Kit with 3/8 In. Drill/Driver and Impact Driver

  • Mfr # CLPK22-120

  • Zoro # G7503571


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPK22-120
Zoro #
G7503571
UPC #
000346449372
Country of Origin
Malaysia

Dimensions

Drill - Chuck Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. CLPK22-120: (1) 12V Max 3/8" Drill/Driver (PS31), (1) 12V Max Impact Driver (PS41), (2) 12V Max Lithium-Ion 2.0 Ah Batteries (BAT414), (1) 12V Max Charger (BC330), (2) Power Drive Bits, (1) Carrying Bag
Series
CLPK22
No. of Batteries Included
2
Green Certification or Other Recognition
ENERGY STAR
Battery Included
(2) 22DK17
Carrying Case
Carrying Bag
Battery Pack Replacement
22DK17
Impact Driver
46U395
Charger
30RW47
Item
Cordless Tool Combination Kit
Drill
46U403
Max. Torque
930 in-lb
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Battery Model No.
(2) Mfr. No. BAT414
Case Included
Contractor Bag
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Included Fastening Tools
Impact Driver (930 in-lb)
Wireless Tool Tracking
No
Drill - Max. Torque
265 ft-lb
Power Source
Cordless
Impact Driver - Torque Range
930 in-lb
Charger Included
Yes
Drill - Class
Compact
Battery Series
12V Max
Battery Chemistry
Li-Ion
Battery Type
Li-Ion
Includes Case
Case Included
Battery Manufacturing Model Number
(2) BAT414
All Product Types Included
Drill, Impact Driver
Number of Chargers Included
1

Description

Cordless Tool Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Tool Brand Bosch, Series CLPK22, Battery Included (2) 22DK17, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BAT414, Battery Series 12V Max, Charger 30RW47, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 3/8 in Drill (Compact, 1,300 RPM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.