Bosch

12V Max Barrel-Grip Jig Saw (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Jig Saws

Key Features

  • Promotion Restriction Not eligible for promotion
  • Corded/Cordless Cordless
  • Blade Type T-Shank
  • Cutting Action Orbital
  • Strokes per Minute 0 to 2800
See all product information

Product Information

  • Brand Bosch
  • MFR # JS120BN
  • Zoro # G0086208
  • UPC #
    000346465853
  • Country of Origin China
  • Category Jig Saws

Dimensions

Length of Stroke 3/4 in
Tool Length 9 2/5 in

Details

Promotion Restriction Not eligible for promotion
Corded/Cordless Cordless
Blade Type T-Shank
Cutting Action Orbital
Strokes per Minute 0 to 2800
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Handle Type Barrel Grip
Item Jig Saw
Corded/Banded Cordless
Features Bevel Wrench Stored On Tool, LED Illumination, Quick-Change Blade Interface
Includes Anti-Splinter Insert, Blade, Plastic Overshoe
Speed Control Variable
Shoe Design Adjustable
Item - Cordless Jig Saws Cordless Jig Saw
Bevels To 45 Degrees
Tool Weight 3.3 lb
Battery Included / Bare Tool Bare Tool
Included Charger No
Battery Included No
Adjustable Shoe Yes
Voltage 12V DC
Cordless Tool Kit Contents (1) Bare Tool
Power Source Cordless
Variable Speed Yes
Charger Included No
Stroke Type Orbital
Max. Strokes per Minute 2,800 stroke/min
Blade Shank Type T-Shank
Battery Series CORE18V
Min. Strokes per Minute 0 stroke/min
Number of Batteries Included 0
Bevel Angle Range 45 Degrees Left to 45 Degrees Right
Throttle Type Variable-Speed Trigger

Description

Jig Saw, Voltage 12V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series CORE18V, Charger Included No, Stroke Type Orbital, Length of Stroke 3/4 in, Brushless Motor No, Max. Strokes per Minute 2,800 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 9 2/5 in, Tool Weight 3.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products