Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 gal. Dust Extractor Wet/Dry Vac with HEPA Filter

  • Mfr # VAC140AH

  • Zoro # G4430069


original price: $739.00
6% off
new price: $689.00
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1-3/8"
Width
14 3/4 in
Tank Material
Plastic
Vacuum Capacity
14 gal.
Height
34 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC140AH
Zoro #
G4430069
UPC #
000346509540
Country of Origin
Romania

Dimensions

Hose Dia.
1-3/8"
Width
14 3/4 in
Height
34 7/64 in
Hose Length
9 7/8 ft
Power Cord Length
13 1/2 ft
Length
22 1/4 in
Vacuum Hose Dia.
1 3/8 in
Vacuum Hose Length
9 7/8 ft
Tank Size
14 1/2 gal
Overall Length
22 1/4 in
Overall Width
14 3/4 in
Overall Height
34 7/64 in
Cord Length
13 1/2 ft
Hose Diameter
1 3/8 in

Details

Item
Dust Extractor
Tank Material
Plastic
Vacuum Capacity
14 gal.
Number of Motor Stages
2
Amps
9.5
Bag Type
Fleece
Voltage
120 V AC
Air Flow
150 cfm
Sound Level dBA
Not Rated
Net Weight
38 lb.
Vacuum Filter
Bag
Static Pressure
97 in
Filter Type
HEPA
Warranty
1 yr.
Vacuum Air Flow
150 cfm
Tank Dry Capacity
14 1/2 gal
Vacuum Pickup Type
Wet/Dry
Current
9.5 A
Sound Level
Not Rated
Vacuum Collection Type
Reusable Bag
Tank Wet Capacity
14 1/2 gal
Includes
9.85 ft Vacuum Hose, Fleece Filter Bag, Hepa Flat Filter, Vx100 Bend Nozzle, Vx120 Power Tool Adapter Nozzle
Vacuum Filtration Type
HEPA
Vacuum Power Source
Corded
Weight
38 lb
Standards
OSHA
Features
Automatic Filter Cleaning Cleans Filter Every 15 sec to Help Maintain Maximum Suction Power, Power Tool Activation Allows Power Tool's Switch to Turn Vacuum on and Off
Application
Dust Extraction
Tool Weight
38 lb
Filter Efficiency
99.97% at 0.3 microns
OSHA Table Compliant Full or Partial
OSHA Table 1 Compliant
Filtration Type
HEPA
Horsepower
0 hp
OSHA Table 1 Compliant
Yes
Water Lift
97.3 in
Pickup Type
Dry/Wet
Collection Type
Disposable Bag
Power Source
Corded
Kit Contents
(1) HEPA Flat Filter, (1) VAC140AH 14-Gallon Dust Extractor, (1) VB140F Fleece Filter Bag, (1) VH1035 9.85 ft Vacuum Hose, (1) VX100 Bend Nozzle, (1) VX120 Power Tool Adapter Nozzle

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 150 cfm, Voltage 120 V AC, Horsepower 0 hp, Kit Contents (1) HEPA Flat Filter, (1) VAC140AH 14-Gallon Dust Extractor, (1) VB140F Fleece Filter Bag, (1) VH1035 9.85 ft Vacuum Hose, (1) VX100 Bend Nozzle, (1) VX120 Power Tool Adapter Nozzle, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 14 1/2 gal, Hose Diameter 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.