Shop All Reciprocating Saw Blades
Bosch
14/18 TPI Reciprocating Saw Blade, 5 PK
Mfr # RECM12X2
Zoro # G3935834
Sold in multiples of 5 for $112.45
$112.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Teeth per Inch 14/18
- For Use With Saw Type Reciprocating Saws
- Height 2 in
- Number of Cutting Edges 1
Product Information
- Brand Bosch
- MFR # RECM12X2
- Zoro # G3935834
- UPC # 20000346490880
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 2 in |
Blade Width | 1 in |
Cut Width | 0.035 in |
Blade Length | 12 in |
Details
Description
Reciprocating Saw Blade, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 14/18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER IM (GP1905M)
- PROTO 3/4 in Drive Impact Socket 2 5/16 in Size 6 pt Standard Depth, Black Oxide (J07537)
- DRILL AMERICA 5/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/32)
- DRILL AMERICA 27/64" Cobalt Jobber Length Drill Bit (DWDCO27/64)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RESM6X2-25B)
- BOSCH 6" L x 20/24 TPI Carbide Reciprocating Saw Blade (RETM6X2-25B)
- BOSCH 9" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 5 PK (RM914)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM9X2)
- BOSCH 6" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 5 PK (RM618)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- Bosch Power Saw Blades