Shop BOSCH
See all product information
Create Account
17/64In Black Oxide SP Jobber
- Mfr # BL4144
- Zoro # G3675485
product price:Â
$
2.49
/ea
Sold in multiples of 6 for
$14.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4.125 inches
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#12
Shank Dia.
0.265 inches
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL4144
- Zoro #
- G3675485
- UPC #
- 346328790
- Country of Origin
- China
- Item
- 17/64In Black Oxide SP Jobber Bulk,PK6
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Number of Pieces
- 6
- Drill Bit Grouping
- Drill Bit
- Measurement System
- Wire
Dimensions
- Overall Length
- 4.125 inches
- Drill Bit Size
- #12
- Shank Dia.
- 0.265 inches
Description
17/64In Black Oxide SP Jobber Bulk,PK6, Drill Bit Size #12, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.