This item is Discontinued.

Bosch 18-Volt Cordless Impact Driver with (2) 4.0Ah Batteries IDH182-01L

18-Volt Cordless Impact Driver with (2) 4.0Ah Batteries (Discontinued)

  • Mfr # IDH182-01L
  • Zoro # G7523397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDH182-01L
Zoro #
G7523397
UPC #
000346462562
Country of Origin
Malaysia

Dimensions

Drive Size
1/4" Hex, 1/2" Square

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Battery Capacity
4.0Ah
Battery Included
(2) 22DK18
Drive Configuration
Straight
Corded/Banded
Cordless
Max. Torque
1650 in.-lb.
Tool Weight
3.8 lb.
Series
EC Brushless
Voltage
18.0
Clutch Style
Keyless
Includes
(2) Batteries, Charger, Carrying Case, (2) Exact Fit Insert Tray, Impact Bit, Belt Clip
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Handle Type
Soft Grip
Brushless Motor
Yes
Features
Drives Bits and Sockets, Brushless Motor, Performance Control System, Ergonomicically Designed, Advanced Electronics, Cool Pack Technology, LED Illuminates Work Area Without Shadows

Description

Cordless Impact Driver, Drive Size 1/4 in Hex, 1/2 in Square, Drive Configuration Straight, Max. Torque 1650 in-lb, Voltage 18.0, Brushless Motor Yes, Battery Capacity 4.0Ah, Handle Type Soft Grip, Series EC Brushless, Tool Weight 3.8 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.