This item is Discontinued.

Bosch 18.0V Li-Ion Battery, 2.0Ah Capacity, 2PK BAT612-2PK

18.0V Li-Ion Battery, 2.0Ah Capacity, 2PK (Discontinued)

  • Mfr # BAT612-2PK
  • Zoro # G7528841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAT612-2PK
Zoro #
G7528841
UPC #
000346453539
Country of Origin
Multiple

Dimensions

Width
3"
Length
4-1/2"
Overall Width
3 in
Overall Height
1 3/4 in
Overall Length
4 1/2 in

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries
Category Type
Battery Pack
Features
Cold Weather Performance to -4 Degrees F, Integrated Fuel Gauge for Charge Status
Green Certification or Other Recognition
ENERGY STAR
Series
18V SlimPack
For Use With
Bosch 18V Cordless Tools
Green Environmental Attribute
Product is Rechargeable
Included Charger
No
Cordless Tool Kit Contents
(2) Batteries
Battery Series
18V SlimPack
Wireless Tool Tracking
No
Weight
0.7 lb
Cordless Tool Battery Platform
18V
Automatic Shut-Off
Yes
Battery Chemistry
Li-ion
Accessory Type
Battery

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Automatic Shut-Off Yes, Cordless Tool Battery Platform 18V, Overall Height 1 3/4 in, Overall Length 4 1/2 in, Overall Width 3 in, Weight 0.7 lb, Wireless Tool Tracking No, Package Quantity 2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.