
18V 1/2 in. Brushless Cordless Hammer Drill/Drive Kit (Battery & Charger)
Mfr # GSB18V-490B12
Zoro # G422440924
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
490 lb
Carrying Case
Included
Chuck Type
Keyless
Voltage
18V
Brushed/Brushless
Brushless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSB18V-490B12
Zoro #
G422440924
UPC #
346648973
Country of Origin
Malaysia
Dimensions
Chuck Size
1/2 in
Details
Max. Torque
490 lb
Carrying Case
Included
Chuck Type
Keyless
Voltage
18V
Brushed/Brushless
Brushless
No. of Speeds
2 speed
Battery Capacity
2 Ah
No. of Batteries Included
1
No Load RPM
1800 rpm
Kit/ Tool Only
Kit (Battery & Charger)
Variable Speed
Yes
Cordless Tool Battery Type
Lithium-Ion
Item
Cordless Hammer Drill/Drive
Description
The Bosch Kit features a 1/2 inch Hammer Drill/Driver that is made to tackle demanding materials and applications (such as metal or masonry) anywhere on a worksite. The Bosch is a powerful 18V hammer drill/driver, which features rapid mode selection, to switch among hammer mode, drilling mode and driving mode, engaging a clutch with 20 precision torque settings for reduced fastener damage. It generates 490 In. Lbs. of torque and a no-load bpm of 0-22,000. With an upgraded, all-metal chuck, the drill has great bit hold and torque transfer. The features Bosch's electronic motor protection, an LED for illumination and a belt clip.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.