Bosch

18V Blower with Battery, 71 CFM, 167 mph, 18V, Blower- 2.4 lbs Battery- 1.15 lbs


product price: $257.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Blowers and Vacuums Power Type Cordless Electric
  • Blowers and Vacuums Air Speed Range 167 mph
  • Blowers and Vacuums Air Flow Range 71 CFM
  • Voltage 18 V
See all product information

Product Information

  • Brand Bosch
  • MFR # GBL18V-71N + GXS18V-15N15
  • Zoro # G004420221
  • Country of Origin Multiple
  • Category Leaf Blowers

Details

Promotion Restriction Not eligible for promotion
Item Battery-Powered Handheld Leaf Blower Kit
Blowers and Vacuums Item Handheld
Blowers and Vacuums Power Type Cordless Electric
Blowers and Vacuums Air Speed Range 167 mph
Blowers and Vacuums Air Flow Range 71 CFM
Voltage 18 V
dBA Decibal Rating (dB): 82
Weight Blower- 2.4 lbs Battery- 1.15 lbs
Max. Air Flow 71 CFM
Max. Air Speed 167 mph
Battery Type Lithium Ion
Battery Number 61KL83
Blowers and Vacuums Battery Voltage 18V
Includes (1) GBL18V-71 18V Blower(1) Standard Nozzle(1) Standard Nozzle Extension(1) Small-Diameter Nozzle(1) Debris-Collection Tube(1) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Battery(1) GAL18V-40 18V Charger
Compliance CSA Certified
Included Charger Y
Charge Time 1.1 hrs
Charger Replacement 55JE07
Battery Capacity 4.0 Ah
Throttle Location Tube
Function Blower
Power Source Cordless
Bare Tool/Battery Included Battery Included
Number of Batteries Included 1
Battery Platform CORE18V(R)

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform CORE18V(R), Function Blower, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Voltage 18 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.