2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (Discontinued)
- Mfr # HC2061
- Zoro # G4927325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC2061
Zoro #
G4927325
UPC #
000346281118
Country of Origin
Germany
Dimensions
Shank Size
25/64 in
Drilling Length
4 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Bit Dia.
3/8"
Drill Bit Size
3/8 in
Shank Diameter
25/64 in
Details
Item
Hammer Drill Bit
Shank Shape
SDS
Decimal Equivalent
0.375
Number of Pieces
1
Percussion Rated
No
Impact Rated
No
For Use With - Drills
Rotary Hammer
Number of Cutter Heads
2
Primary Material Application
Concrete
Shank Type - Machining
SDS Plus
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Finish - Machining
Bright (Uncoated)
Sub Brand
Bulldog
Material - Machining
Carbide
For Use With
All SDS Plus Drive Systems
Description
Hammer Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.