Zoro Homepage

2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus

  • Mfr # HC2062

  • Zoro # G3576021


product price: $7.15
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
8 in
Drill Bit Size
3/8 in
Flute Length
6 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC2062
Zoro #
G3576021
UPC #
000346438246
Country of Origin
Germany

Dimensions

Overall Length
8 in
Drill Bit Size
3/8 in
Flute Length
6 in
Shank Diameter
13/32 in
Maximum Drilling Depth
6 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Cutter Heads
2
Percussion Rated
No
Impact Rated
No
Sub Brand
Bulldog
Primary Material Application
Concrete
Decimal Equivalent
0.375
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Number of Pieces
1

Description

Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.