Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Tool Box Dolly, 275 lb.

  • Mfr # L-DOLLY

  • Zoro # G5185162


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Color
Blue
Load Capacity
275 lb
Platform Length
26 in
Caster Wheel Width
2 in
Max. Rectangle
26" x 20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-DOLLY
Zoro #
G5185162
UPC #
000346450965
Country of Origin
Germany

Dimensions

Platform Length
26 in
Caster Wheel Width
2 in
Platform Height
6"
Platform Width
20 in
Caster Wheel Dia.
2 in
Overall Width
20 in
Overall Depth
26 in
Overall Height
6 in
Caster Width
2 in

Details

Color
Blue
Load Capacity
275 lb
Item
Tool Box Dolly
Max. Rectangle
26" x 20"
Platform Style
Solid, Flush
For Use With
L-BOXX System
Number of Caster Wheels
4
Caster Wheel Material
Rubber
Caster Wheel Type
Swivel
Platform Material
Plastic
Stackable
Stackable
Caster Tread Material
Rubber
Number of Casters
4
Caster Bearing Type
Ball Bearing
Caster Brake Type
Locking
Total Load Capacity
275 lb
Compatible with Manufacturer Model No.
L-Boxx-1, L-Boxx-1A, L-Boxx-2, L-Boxx-3, L-Boxx-3D, L-Boxx-4
Caster Material
Rubber
Caster Type
Solid

Description

Tool Box Dolly, Caster Bearing Type Ball Bearing, Caster Brake Type Locking, Caster Material Rubber, Caster Tread Material Rubber, Caster Type Solid, Color Blue, Compatible with Manufacturer Model No. L-Boxx-1, L-Boxx-1A, L-Boxx-2, L-Boxx-3, L-Boxx-3D, L-Boxx-4, For Use With L-BOXX System, Number of Casters 4, Overall Depth 26 in, Overall Height 6 in, Overall Width 20 in, Platform Height 6 In., Platform Length 26 in, Platform Material Plastic, Platform Width 20 in, Stackable Stackable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.