Zoro Homepage

3-1/4" 6.5 Amp Planer

  • Mfr # PL1632

  • Zoro # G9753432


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
11 3/8 in
Corded/Cordless
Corded
Characteristics
Ambidextrous Lock-Off Release Button, Spring Loaded Stand, Ball-Joint Cord Swivel, Electronically Counterbalanced Single Blade System, Separate Inch and Metric Depth Scales
Tool Weight (Lb.)
6.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1632
Zoro #
G9753432
UPC #
000346460025
Country of Origin
Malaysia

Dimensions

Overall Length
11 3/8 in
Depth of Cut (In.)
1/16 in
Width (In.)
3 1/4 in
Tool Length (In.)
11 13/32 in
Overall Width
6 in
Maximum Material Width
3 1/4 in
Maximum Planer Depth of Cut
1/16 in
Blade Width
3 1/4 in

Details

Item
Corded Hand Planer
Material
Aluminum
Corded/Cordless
Corded
Characteristics
Ambidextrous Lock-Off Release Button, Spring Loaded Stand, Ball-Joint Cord Swivel, Electronically Counterbalanced Single Blade System, Separate Inch and Metric Depth Scales
Tool Weight (Lb.)
6.3 lb
Amps @ 120V
6.5
No Load RPM
16,500 RPM
Corded/Banded
Corded
Includes
Blade Wrench, Dual-Mount Guide Fence, Overshoe for Fence, Reversible Woodrazor(TM) Blade, Shavings Bag
Voltage
120V AC
Tool Weight
6.3 lb
Blade Material
Carbide
Current
6.5 A
Maximum Cutting Speed
16,500 RPM
Kit Contents
Bare Tool, Blade, Blade Wrench, Fence, Overshoe, Shavings Bag
Dust Collection
Bag Included
Power Source
Corded
Maximum Speed
16,500 RPM
Planer Type
Flat
Number of Blades
1

Description

Corded Hand Planer, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 6.5 A, Maximum Material Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Maximum Speed 16,500 RPM, Blade Material Carbide, Dust Collection Bag Included, Kit Contents Bare Tool, Blade, Blade Wrench, Fence, Overshoe, Shavings Bag, Tool Weight 6.3 lb, Blade Width 3 1/4 in, Material Aluminum, Maximum Cutting Speed 16,500 RPM, Number of Blades 1, Overall Length 11 3/8 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.