Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket

  • Mfr # 1908

  • Zoro # G000941058


product price: $42.88
/ea

Key Features

Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1908
Zoro #
G000941058
UPC #
731413019081
Country of Origin
China

Details

Item
Socket
Number of Points
6

Description

3-1/4" 6 point locknut socket wheel bearing locknuts are easy to remove or install with these specially designed sockets sockets are made of high-strength steel; openings resist "rounding out" can be used with an extension and torque wrench to tighten the locknut as requiredincludes wheel bearing locknuts which are easy to remove or install with these specially designed sockets this high-grade truck wheel bearing locknut socket is made of high-strength steel. note: sockets are designed for use with 3/4 in. square-drive manual tools only. . opening size (6 pt.) 3-1/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.