3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max
Mfr # HC6511
Zoro # G3029232
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
2 1/8 in
Overall Length
24 in
Core Diameter
2-1/8 in
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC6511
Zoro #
G3029232
UPC #
000346267969
Country of Origin
Germany
Dimensions
Drill Bit Size
2 1/8 in
Overall Length
24 in
Core Diameter
2-1/8 in
Maximum Drilling Depth
18 in
Shank Size
45/64 in
Drilling Length
18 in
Shank Diameter
45/64 in
Flute Length
18 in
Details
Item
Core Center Bit
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
For Use With - Drills
Rotary Hammer
Number of Cutter Heads
3
Impact Rated
No
Number of pieces
1
Percussion Rated
No
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Decimal Equivalent
2.125
Primary Material Application
Concrete, Masonry
Number of Pieces
1
Description
Core Center Bit, SDS Max, 2 1/8 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Number of Cutter Heads 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.