Shop BOSCH

Tool Case with 3 compartments, Plastic, 12 in H x 13 1/2 in W

  • Mfr # L-RACK

  • Zoro # G6134475


product price: 
$
159.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
L-RACK
Material
Plastic
Overall Width
13 1/2 in
Overall Depth
13-1/2 in
Overall Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-RACK
Zoro #
G6134475
UPC #
000346458503
Country of Origin
Korea, Republic of
Item
Tool Case
Series
L-RACK
Material
Plastic
Color
Blue
Features
Customizable Expansion Option For The Click And Go System, Entire System Uses Single Click Stacking Technology
Includes
L-RACK Has 3 Drawers
ESD Conductive
No
Removable Dividers
No
Number of Compartments
3
Number of Removable Dividers
0
Tool Storage Type Included
Fixed Compartment Organizer
Number of Trays
3
Handle Type
Folding
Number of Drawers
1
Body Finish
Matte
Includes Keys
Keys Not Included
Handle Grip Style
Plastic Coated
Includes Casters
Casters Not Included
Drawer Slide Type
Friction
Stackable
Stackable
Number of Keys Included
0
Includes Drawers
Drawers Included
Number of Boxes
1
Configuration
Individual Tool Box
Handle Material
Plastic

Description

The BOSCH - L-RACK is a robust tool case designed to provide an organized storage solution for your tools. Constructed from durable plastic, this toolbox belongs to the L-RACK series and offers a compact yet efficient design. It's an individual tool box configuration with no locking system, making it suitable for quick access to tools during work. The toolbox features a folding top handle that facilitates easy carrying and handling.
Key attributes of the BOSCH - L-RACK include:
• Customizable Expansion Option For The Click And Go System: This feature enhances its usability by allowing you to expand your storage as needed.
• Single Click Stacking Technology: This technology adds convenience by enabling easy stacking of multiple boxes.
• Includes 3 Drawers: These drawers offer separate compartments for organizing different types of tools.
• Material: Made from plastic, this toolbox is built to withstand heavy use.
• Number of Compartments: With three compartments, it provides ample space for various tools.
• Handle Type: Its folding top handle makes it easy to carry around your workspace.
• Series: As part of the L-RACK series, this toolbox shares common design elements with other boxes in the range.
• Number of Boxes Included: One box is included per purchase providing one unit of storage space.

Ratings & reviews