Shop BOSCH
See all product information
Create Account
Modular Storage
- Mfr # Rack-2
- Zoro # G323933280
product price:Â
$
179.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
432 mm
Color
Blue
Locking System
Padlock
Features
Convenient: Side Handles Plus Sliders, Robust: Impact-resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
Number of Dividers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Rack-2
- Zoro #
- G323933280
- UPC #
- 0000346825916
- Country of Origin
- Slovenia
- Color
- Blue
- Locking System
- Padlock
- Features
- Convenient: Side Handles Plus Sliders, Robust: Impact-resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
- Number of Dividers
- 0
- Number of Drawers
- 0
- Total Load Capacity
- 35 kg
- Number of Compartments
- 2
- Includes Drawers
- Drawers Not Included
- Material
- Polypropylene
- Closure Type
- Bar
- Series
- L-Boxx
- Item
- Tool Box
- For Tool Type
- Universal
- Part of a Modular System
- Modular System Part
- Compatible Modular System
- L-Boxx
- Total Storage Capacity
- 4.76 cu ft
- Front Closure
- Bar
- Shell Material
- Polypropylene
- Wire Color
- Blue
- Traction Material
- Polypropylene
Dimensions
- Overall Width
- 432 mm
- Overall Height
- 476 mm
- Overall Depth
- 559 mm
- Fits Chest Size
- Convenient: Side Handles Plus Sliders, Robust: Impact-resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
Description
Tool Box, Material Polypropylene, Overall Depth 559 mm, Overall Height 476 mm, Overall Width 432 mm, Locking System Padlock, Color Blue, Includes Drawers Drawers Not Included, Number of Compartments 2, Closure Type Bar, Compatible Modular System L-Boxx, Features Convenient: Side Handles Plus Sliders, Robust: Impact-resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments, Lid Style Not Applicable, Number of Dividers 0, Number of Drawers 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.