3/16" X 4 1/2 CONCRETE SCREW BIT
Mfr # TC500
Zoro # G312648409
product price: $3.85
/eaKey Features
Shank Type - Machining
Straight
Overall Length
4 1/2 in
Drill Bit Size
3/16 in
Shank Diameter
3/16 in
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC500
Zoro #
G312648409
UPC #
000346372199
Country of Origin
China
Dimensions
Overall Length
4 1/2 in
Drill Bit Size
3/16 in
Shank Diameter
3/16 in
Maximum Drilling Depth
2 in
Shank Hex Size
3/16 in
Details
Item
Drill Bit
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Material - Machining
Carbide Tipped
Impact Rated
No
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
Description
CONCRETE SCREW BIT 3/16" X 4 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.