Zoro Homepage

3In 14T Jigsaw Blade-Stainless

  • Mfr # T118EHM1

  • Zoro # G3267218


product price: $15.19
/ea

Key Features

Material
Carbide
Shank Type
T Shank
Teeth per Inch
14
Application
Metalworking
Primary Saw Application
Specialty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T118EHM1
Zoro #
G3267218
UPC #
000346336641
Country of Origin
Switzerland

Dimensions

Length
19/64"
Blade Thickness
0.04 in
Blade Length
3 1/4 in
Blade Width
3/8 in
Overall Length
3 1/4 in
Overall Width
3/8 in
Overall Thickness
0.04 in

Details

Item
Jigsaw Blade
Material
Carbide
Shank Type
T Shank
Teeth per Inch
14
Application
Metalworking
Primary Saw Application
Specialty
Number of Pieces
1
Blade Shank Type
T Shank
Materials Cut
Non-Ferrous Metals, Stainless Steel
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Stainless Steel
Tip Material
Carbide
Metal Cutting Type
Thick Metal, Thin Metal
Blade Material
High Speed Steel
For Workpiece Material
Non-Ferrous Metals, Stainless Steel

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Stainless Steel, Teeth per Inch 14, Blade Length 3 1/4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 3/8 in, Metal Cutting Type Thick Metal, Thin Metal, Blade Thickness 0.04 in, Materials Cut Non-Ferrous Metals, Stainless Steel, Tip Material Carbide, Blade Material High Speed Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.