3Inx24InSandingBelt, Red, 40Grit, PK5, 3" W, 24" L, 40 Grit, Red
Mfr # SB5R040
Zoro # G3587328
product price: $7.29
/ea
Sold in multiples of 5 for $36.45
Key Features
Width
3"
Length
24"
Grit
40
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB5R040
Zoro #
G3587328
UPC #
346338911
Country of Origin
Switzerland
Dimensions
Width
3"
Length
24"
Details
Item
3Inx24InSandingBelt,Red,40Grit,,PK5
Grit
40
Color
Red
Description
3Inx24InSandingBelt,Red,40Grit,,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.