Zoro Homepage

4 1/2In Segmented Rim Diamond Blade

  • Mfr # DB4541S

  • Zoro # G3267157


product price: $9.25
/ea
Sold in multiples of 5 for $46.25

Key Features

Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Concrete, Pavers, Soft Brick
Blade Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB4541S
Zoro #
G3267157
UPC #
000346434989
Country of Origin
China

Dimensions

Arbor Size
7/8 in
Blade Dia.
4 1/2 in
Cutting Depth
1-1/4"
Plate Thickness
0.079 in
Cut Width
0.08 in
Max. Cutting Depth
1 1/4 in
Overall Diameter
4 1/2 in
Overall Thickness
0.08 in
Cutting Depth - Maximum
1 1/4 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Concrete, Pavers, Soft Brick
Max. RPM
13300
Application
Block, Concrete, Pavers, Soft Brick
Grade
Good
Arbor Hole
7/8"
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Angle Grinders
Blade Material
Diamond
Max. Blade Speed
13,300 RPM
Arbor Shape
Round
Series
DB
Speed - Maximum
13,300 RPM
For Workpiece Material
Block, Concrete, Pavers, Soft Brick
Compatible Product Type
Angle Grinder
Material
Diamond

Description

Diamond Saw Blade, DB Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Block, Concrete, Pavers, Soft Brick, Grade Good, Cut Width 0.08 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.