This item is Discontinued.

Bosch 4-Cutter Hammer Drill Bit 1-1/8" x 10"L, SDS Plus HCFC2283

4-Cutter Hammer Drill Bit 1-1/8" x 10"L, SDS Plus (Discontinued)

  • Mfr # HCFC2283
  • Zoro # G4932882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCFC2283
Zoro #
G4932882
UPC #
000346280791
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
8 in
Overall Length
10 in
Maximum Drilling Depth
8 in
Drill Bit Size
1 1/8 in
Bit Dia.
1-1/8"
Shank Diameter
25/64 in

Details

Item
Rotary Hammer Drill
Shank Shape
SDS Plus
Decimal Equivalent
1.125
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
No
Percussion Rated
No
For Use With - Drills
Rotary Hammer
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Sub Brand
Bulldog(TM) Xtreme
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Shank Type - Machining
SDS Plus
For Tool Type
Rotary Hammer
For Use With
Rotary Hammer

Description

Rotary Hammer Drill, SDS Plus, 1 1/8 in, Carbide Head, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.