Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex
Mfr # HCBG06B25T
Zoro # G6649194
product price: $86.77
/pk 25, $3.47/ea
Free Shipping & Returns
$86.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/4 in
- Includes (25) Hammer Drill Bits
- Decimal Equivalent 0.25
Product Information
- Brand Bosch
- MFR # HCBG06B25T
- Zoro # G6649194
- UPC # 000346313840
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 1/4 in |
Details
Description
Round Hammer Drill, Hex, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Wave Plus MultiTool (832532)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS7121)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2011)
- BOSCH Hammer Drill Bit (HC4C2067)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 36"L, Spline (HC4034)
- Bosch Hammer Drill Bits