Zoro Homepage

4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK

  • Mfr # HCFC2011B10

  • Zoro # G4932776


product price: $47.69
/pk 10, $4.77/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
6 1/2 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFC2011B10
Zoro #
G4932776
UPC #
000346440904
Country of Origin
Germany

Dimensions

Overall Length
6 1/2 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
13/32 in
Maximum Drilling Depth
4 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Percussion Rated
No
Number of Cutter Heads
2
Impact Rated
No
Includes
(10) Hammer Drill Bits
Number of Pieces
10
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Sub Brand
Bulldog(TM) Xtreme

Description

Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Head, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.