Bosch
4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline
Mfr # HC4031
Zoro # G5753590
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.75
- Drilling Length 8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/8)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type, 0.65" c'bore (1202BA)
- GEDORE Insulated Screwdriver, Pozi 2"x8-1/3" Pozidriv(R) #2 (VDE 2160 PZ 2)
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size (HCFC5021)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5041)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HCFC2041B10)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x4", PK25 (HCFC2011B25 + HCFC2041B10)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 21"L, Spline (HC4071)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- Bosch Drill Bits