This item is Discontinued.

Bosch 4-Cutter Hammer Drill Bit 7/32" x 6.000"L, Hex HCBG05T

4-Cutter Hammer Drill Bit 7/32" x 6.000"L, Hex (Discontinued)

  • Mfr # HCBG05T
  • Zoro # G5131743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCBG05T
Zoro #
G5131743
UPC #
346313451
Country of Origin
Unknown

Dimensions

Shank Size
1/2 in
Drilling Length
4 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Bit Dia.
7/32"
Drill Bit Size
7/32 in
Shank Diameter
13/64 in
Shank Hex Size
1/4 in

Details

Item
Turbo Hammer Drill Bit 7/32x4x6
Shank Shape
Hex
Decimal Equivalent
0.2187
Number of Pieces
1
Percussion Rated
Yes
For Use With - Drills
Hammer Drill
Number of Cutter Heads
2
Impact Rated
Yes
Material - Machining
Carbide Tipped
Shank Type - Machining
Hex
Primary Material Application
Brick
For Tool Type
Hammer Drill, Impact Driver
Sub Brand
BlueGranite Turbo(TM)
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
For Use With
Hammer Drill

Description

Turbo Hammer Drill Bit 7/32x4x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.