Bosch
4-Cutter Hammer Drill Bit 7/8" x 21"L, Spline
- Zoro #: G5753557
- Mfr #: HC4041
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Rotary Hammer Drill
- Shank Shape: Spline
- Shank Size: 3/4 in
- Decimal Equivalent: 0.875
- Drilling Length: 16 in
- Overall Length: 21 in
- Maximum Drilling Depth: 16 in
$55.32
18% off
$45.19
Subtotal: $45.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #HC4041 Specifications
- Zoro #: G5753557
- Mfr #: HC4041
- UPC #: 000346207620
- Promotion Restriction: Not eligible for promotion
- Item: Rotary Hammer Drill
- Shank Shape: Spline
- Shank Size: 3/4 in
- Decimal Equivalent: 0.875
- Drilling Length: 16 in
- Overall Length: 21 in
- Maximum Drilling Depth: 16 in
- Number of pieces: 1
- Number of Cutter Heads: 4
- Drill Bit Size: 7/8 in
- For Use With - Drills: Rotary Hammer
- Percussion Rated: No
- Bit Dia.: 7/8"
- Impact Rated: No
- Measurement System: Fractional Inch
- Shank Diameter: 3/4 in
- For Tool Type: Rotary Hammer
- Primary Material Application: Concrete, Masonry
- Finish - Machining: Bright (Uncoated)
- Shank Type - Machining: Spline
- Sub Brand: Speed-X
- Material - Machining: Carbide
- For Use With: Rotary Hammer
- Country of Origin (subject to change): Germany
Description
Rotary Hammer Drill, Spline, 7/8 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 3/4 in, Bright (Uncoated)
Reviews of Bosch #HC4041
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH Hammer Drill Bit, Three-Flat Shank LBH004
- BOSCH Bulldog Hammer Drill Bit, 12 in Dia, 18 in OAL, Optimized Flute, 4Flute, 2564 in Dia Shank HC2087
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max HC5050
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus HCFC2102
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus HC2094
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 10"L, Round HCBG17T
- BOSCH Hammer Bits 3/4", SDS Max HS1924
- RELTON Single Cutter Hammer Bit 5/8" X 16" - SDS+ 207-10-18
- RELTON Single Cutter Hammer Bit 7/8" X 12" - SDS+ 207-14-14
- ROBERT BOSCH TOOL GROUP 516x4x6 MP Drill Bit MP09
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 3" 48-20-5145
- Bosch Drill Bits