Zoro Homepage

5" 12.5 Amp Concrete Surfacing Grinder

  • Mfr # CSG15

  • Zoro # G9753457


product price: $519.00
/ea
Free Shipping & Returns

Key Features

Overall Length
13 3/4 in
Features
Four-Stage Dust Intrusion Seal, New Guard System,High Torque to Handle Suntained Loads
Includes
5 in Diamond Cup Wheel, Auxiliary Handle, Carrying Case, Flange Kit, Spanner Wrench, Vacuum Adapter
Voltage
120V AC
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG15
Zoro #
G9753457
UPC #
000346467758
Country of Origin
Germany

Dimensions

Overall Length
13 3/4 in
Spindle Thread Size
5/8"-11
Cord Length
13.5 ft
Surface Size
5 in
Tool Length
13 3/4 in
Wheel Diameter
5 in

Details

Item
Concrete Surfacing Grinder
Features
Four-Stage Dust Intrusion Seal, New Guard System,High Torque to Handle Suntained Loads
Includes
5 in Diamond Cup Wheel, Auxiliary Handle, Carrying Case, Flange Kit, Spanner Wrench, Vacuum Adapter
Voltage
120V AC
Number of Conductors
2
Amps @ 120V
12.5
No Load RPM
9,300 RPM
Lock-off
No
Corded/Banded
Corded
Tool Weight
5.95 lb
Handle Design
Straight
Corded/Cordless
Corded
Speed Type
Constant
Lock-on
Yes
Switch Type
Slide
Number of Pieces
6
Application
Grinding and Milling
Current
12.5 A
Lock-On Switch
Yes
Safety Features
Lock-Off Switch
Dust Sealed Switch
Yes
Case Included
Yes
Power Source
Corded
Housing Material
Plastic
Grip Style
Straight
Electrical Protection
Overload Protection, Soft Start
Maximum Speed
9,300 RPM
Dust Management
Dust Shroud
Material Application
Concrete
Number of Speed Settings
Continuous
Minimum Speed
9,300 RPM
Kit Contents
(1) Abrasive Wheel, (1) Bare Tool
Lock-Off Switch
No
Maximum Tool Speed
9,300 RPM

Description

Surface Grinder, Wheel Diameter 5 in, Current 12.5 A, Minimum Speed 9,300 RPM, Switch Type Slide, Overall Length 13 3/4 in, Kit Contents (1) Abrasive Wheel, (1) Bare Tool, Head Type Standard Head, Grip Style Straight, Housing Material Plastic, Spindle Thread Size 5/8 In.-11, Brake Type Not Applicable, Dust Management Dust Shroud, Dust Sealed Switch Yes, Electrical Protection Overload Protection, Soft Start, Lock-Off Switch No, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.