Shop BOSCH
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # GW27M500
Zoro # G3578060
product price:Â
$
2.69
/ea
Sold in multiples of 10 for $26.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Grit
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW27M500
- Zoro #
- G3578060
- UPC #
- 000346325898
- Country of Origin
- China
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 27
- Grit
- 30
- Primary Material Application
- metal, concrete, masonry, pipeline, asphalt and stainless steel cutting
- Abrasive Material
- Aluminum Oxide
- Series
- A30T-BF
- Maximum Operating Speed
- 12,200 RPM
Description
Abrasive Cut-Off Wheel, Series A30T-BF, Wheel Type 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.