Heavy Duty Yellow Premium Steel Stanchion with 7.5-Foot Caution Retractable Belt, 2PK
- Mfr # U2104CYB2
- Zoro # G923352436
product price:Â
$
79.99
/pk of 2, $40.00/ea
Key Features
Post Color
Yellow
Finish
Matte
Length
14.5 in
Height
38.75 in
Width
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2104CYB2
- Zoro #
- G923352436
- UPC #
- 754806413877
- Country of Origin
- China
- Post Color
- Yellow
- Finish
- Matte
- Includes
- (2) Bases, (2) Posts
- Belt Color
- Black/Yellow Chevron
- Color
- Yellow
- Application
- Outdoor or Indoor
- Material
- Steel
- For Use With
- Portable Post
- Base Color
- Black
- Item
- Stanchion
Dimensions
- Length
- 14.5 in
- Height
- 38.75 in
- Width
- 14.5 in
- Post Diameter
- 2.6 in
Description
US Weight US Weight Heavy Duty Yellow Premium Steel Stanchion with 7.5-Foot Caution Retractable Belt- 2 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.