Black Plastic Stanchion for Crowd Control with 6.5' Caution Retractable Black Barrier Belt, 6PK
- Mfr # U2000CAUPK6
- Zoro # G923352443
product price:Â
$
269.99
/pk of 6, $45.00/ea
Free Shipping & Returns
Key Features
Material
Plastic
Belt Color
Caution
Finish
Matte
Height
38.75 in
Base Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2000CAUPK6
- Zoro #
- G923352443
- UPC #
- 754806397092
- Country of Origin
- United States
- Item
- Stanchion
- Material
- Plastic
- Belt Color
- Caution
- Finish
- Matte
- Base Color
- Black
- Application
- Outdoor or Indoor
- Post Color
- Black
- Color
- Black
- Includes
- (6) Bases, (6) Posts
- For Use With
- Portable Post
Dimensions
- Height
- 38.75 in
- Width
- 14.5 in
- Length
- 14.5 in
- Post Diameter
- 2.6 in
Description
US Weight Black Plastic Stanchion for Crowd Control with 6.5' Caution Retractable Black Barrier Belt with Tool-Free Assembly and Belt Ends that Fit Most Brands - 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.