
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROS65VC-5
Zoro #
G0773757
UPC #
000346426984
Country of Origin
Hungary
Dimensions
Orbit Dia.
5/32 in
Tool Length
16 1/8 in
Pad Size
5 in
Details
Corded/Banded
Corded
Switch Type
Trigger
Amps
3.3 A
Lock
Yes
Includes
5mm Pad Wrench, Mfr. No. 2605411234 Tubular Dust Canister, Mfr. No. RS038 5 in Soft Backing Pad, Mfr. No. VAC024 Vacuum Hose Adapter, Removable Front Handle, Sanding Disc
Tool Weight
5 lb
Handle Design
Pistol Grip
Item
Random Orbital Sander
Features
High-Performance Soft Microcellular Backing Pad, Microfilter Dust Canister With Integrated Paper Filter And Screw-Off Cap With Airflow Control, Sanding versatility
No Load RPM
5500 to 12,000
Speed Type
Variable
Application
Polishing, Sanding
Corded/Cordless
Corded
Type of Sandpaper
Hook-and-Loop
Product Type
Random Orbital Sander
Current
3 A
Description
Random Orbital Sander, Product Type Random Orbital Sander, Current 3 A, Features High-Performance Soft Microcellular Backing Pad, Microfilter Dust Canister With Integrated Paper Filter And Screw-Off Cap With Airflow Control, Sanding versatility, Includes 5mm Pad Wrench, Mfr. No. 2605411234 Tubular Dust Canister, Mfr. No. RS038 5 in Soft Backing Pad, Mfr. No. VAC024 Vacuum Hose Adapter, Removable Front Handle, Sanding Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.