Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5In Sandwich Tuckpointing Blade

  • Mfr # DD510S

  • Zoro # G0781901


product price: $38.45
/ea
Sold in multiples of 5 for $192.25

Key Features

Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Mortar
Blade Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD510S
Zoro #
G0781901
UPC #
000346435030
Country of Origin
China

Dimensions

Arbor Size
7/8 in
Blade Dia.
5 in
Cutting Depth
1-1/2"
Plate Thickness
0.25 in
Cut Width
0.25 in
Max. Cutting Depth
1 1/2 in
Overall Thickness
0.25 in
Overall Diameter
5 in
Cutting Depth - Maximum
1 1/2 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Mortar
Application
Mortar Removal
Diamond Knockout
Diamond Knockout Not Included
Grade
Good
Arbor Hole
7/8"
Max. RPM
2320
For Use With Saw Type
Angle Grinders
Blade Material
Steel
Series
DD
Max. Blade Speed
12,250 RPM
For Use On Concrete Type
Mortar Removal
Arbor Shape
Round
Material
Steel
Compatible Product Type
Angle Grinder
For Workpiece Material
Mortar
Speed - Maximum
12,250 RPM

Description

Diamond Saw Blade, DD Series, Blade Dia. 5 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 12,250 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Materials Cut Mortar, For Use On Concrete Type Mortar Removal, Grade Good, Cut Width 0.25 in, Blade Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.