Shop MILWAUKEE TOOL

M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring Kit + M18 FORGE XC8.0 Battery

  • Mfr # 2967-21B, 48-11-1881
  • Zoro # G112648296

original price:  $634.99 , new price: $412.99 , 34 percent off
new price: 
$
412.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,500 ft-lb
Includes
(2) Batteries, Carrying Case, Charger
Battery Capacity
5.0 Ah, 8.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2967-21B, 48-11-1881
Zoro #
G112648296
UPC #
045242746002
Country of Origin
Multiple
Voltage
18 V DC
Max. Torque
1,500 ft-lb
Includes
(2) Batteries, Carrying Case, Charger
Battery Capacity
5.0 Ah, 8.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2400
Free Speed
2,000 RPM
Fastening Torque
1,100 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Type
Pistol Grip
Battery Model No.
794JN7, 823ZF0
Case Included
Yes
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Wireless Tool Tracking
No
Breakaway Torque
1,500 ft-lb
Standards
UL Listed
Clutch Style
Impact
Tool Weight
7.5 lb
Impact Rated
Impact Rated
Drive Type
Standard
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Built-In Light
Yes
Charger Included
Yes
Retainer Type
Friction Ring
Impact Sound Level
89dB to 100dB
Reaction Bar
No
Explosive Environment Rated
No
Handle Material
Plastic, Rubber Overmold
Vibration Level
2.5 m/sq s
Charger Model
23Y581
Lock-Off Switch
No
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Style
Full-Size
Housing Material
Aluminum
Actuation
Trigger
Power to Weight Ratio
245.2 ft-lb/lb
Motor Type
Brushless
Throttle Type
Trigger
Battery Manufacturing Model Number
794JN7, 823ZF0
Includes Lock-Off Switch
No Lock-Off Switch
Includes Reaction Bar
No Reaction Bar
Number of Chargers Included
1
Includes Case
Case Included
Anvil Style
Standard
Torque - Maximum
1,500 ft-lb
Charger Manufacturing Model Number
48-59-1812
No Load Speed
2,000 RPM
Item
Impact Wrench Kit
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Height
7 5/8 in
Head Width
3 1/8 in
Head Length
7 5/8 in
Wire Rope Length
7 5/8 in
Length
7 5/8 in
Fits Chest Size
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,500 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, 8.0 Ah, Tool Weight 7.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (2) Batteries, Carrying Case, Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.