Zoro Homepage

6 in x 5/8 TPI Reciprocating Saw Blade, BOSCH, 5 PK

  • Mfr # RDN6V

  • Zoro # G4896963


product price: $13.39
/pk 5, $2.68/ea

Key Features

Teeth per Inch
5/8
Length
6 in
Material
Bi-Metal
Back Style
Tapered
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDN6V
Zoro #
G4896963
UPC #
000346350937
Country of Origin
Switzerland

Dimensions

Length
6 in
Height
3/4 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
5/8
Material
Bi-Metal
Back Style
Tapered
Shank
1/2"
Application
Wood, Metal

Description

Reciprocating Saw Blade, Teeth per Inch 5/8, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.