Zoro Homepage

6 in x 6 TPI Reciprocating Saw Blade, BOSCH, 1 PK

  • Mfr # RCFP66

  • Zoro # G3935082


product price: $13.99
/ea

Key Features

Teeth per Inch
6
Length
6 in
Material
Steel
Tip Material
Carbide
Back Style
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCFP66
Zoro #
G3935082
UPC #
000346350838
Country of Origin
Switzerland

Dimensions

Length
6 in
Height
2 5/8 in
Cut Width
0.039 in
Blade Length
6 in
Blade Width
3/4 in
Overall Length
6 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Steel
Tip Material
Carbide
Back Style
Tapered
Application
Cast Iron, Brick
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Steel
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch 6, Cut Width 0.039 in, Blade Material Steel, Tip Material Carbide, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.