Zoro Homepage

6 in x 6 TPI Reciprocating Saw Blade, BOSCH, 5 PK

  • Mfr # RW66

  • Zoro # G4896376


product price: $12.89
/pk 5, $2.58/ea

Key Features

Teeth per Inch
6
Length
6 in
Material
High Carbon Steel
Back Style
Tapered
Shank
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW66
Zoro #
G4896376
UPC #
000346349757
Country of Origin
Switzerland

Dimensions

Length
6 in
Height
3/4 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
High Carbon Steel
Back Style
Tapered
Shank
1/2"
Application
Wood Cutting

Description

Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.