Zoro Homepage

6 in x 8/14 TPI Reciprocating Saw Blade, BOSCH, 5 PK

  • Mfr # RPRM9

  • Zoro # G9083969


product price: $19.29
/pk 5, $3.86/ea
Sold in multiples of 5 for $96.45

Key Features

Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPRM9
Zoro #
G9083969
UPC #
000346491111
Country of Origin
Switzerland

Dimensions

Length
6 in
Height
1/2 in
Blade Length
9 in
Cut Width
0.05 in
Blade Width
3/4 in
Overall Width
1/2 in
Cut Width - Maximum
0.05 in
Overall Length
9 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch 8/14, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.