Zoro Homepage

9 in x 20/24 TPI Reciprocating Saw Blade, BOSCH, 5 PK

  • Mfr # RETM9X2

  • Zoro # G6757197


product price: $26.99
/pk 5, $5.40/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RETM9X2
Zoro #
G6757197
UPC #
70000346490922
Country of Origin
Switzerland

Dimensions

Length
9 in
Height
1 in
Blade Width
1 in
Blade Length
9 in
Cut Width
0.035 in
Overall Width
1 in
Cut Width - Maximum
0.04 in
Overall Length
9 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
20/24
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Application
Metal Cutting
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 20/24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.