Zoro Homepage

9 in x 30 TPI Reciprocating Saw Blade, BOSCH, 1 PK

  • Mfr # RCB9G

  • Zoro # G6757014


product price: $13.75
/ea

Key Features

Teeth per Inch
30
Length
9 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCB9G
Zoro #
G6757014
UPC #
000346350883
Country of Origin
United Kingdom

Dimensions

Length
9 in
Height
3/4 in
Blade Length
9 in
Cut Width
0.05 in
Blade Width
3/4 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Length
9 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
30
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Application
Cast Iron, Brick
Blade Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch 30, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.