Zoro Homepage

Actual OE Oxygen Sensor - Upstream, 17099

  • Mfr # 17099

  • Zoro # G6811504


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Features
Wide band
Material
Metal
Length
35.24 in
Sensor Type
Heated
Thread Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17099
Zoro #
G6811504
UPC #
028851170994
Country of Origin
Georgia

Dimensions

Length
35.24 in
Thread Dia.
18 mm
Hex Size
22 mm

Details

Features
Wide band
Material
Metal
Sensor Type
Heated
Universal Fit
No
Connector Type
Male Spade
Mounting Style
Threaded
Number of Wires
5
Connector Gender
Male
Color / Finish
Steel

Description

When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.