Shop BOSCH
Create Account
Air 4000 Air Purifier
- Mfr # 7733701949
- Zoro # G224941971
product price:Â
$
245.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7733701949
- Zoro #
- G224941971
- UPC #
- 052575090023
- Country of Origin
- China
Description
Why Bosch Air Purifiers?The air you breathe impacts the life you live. Concentrations of some pollutants are often 2 to 5 times higher inside than they are outside, according to the U.S. EPA. Given that most Americans spend 90% of their time indoors, having clean air at home is critical for health and well-being. This is where Bosch can help. Using innovative filtration technology, Bosch Air Purifiers are designed to remove up to 99% of impurities in the air. Whether you are dealing with dust, smog, or allergies, Bosch Air Purifiers filter the air for a cleaner, safer home. Our air purifiers come in three sizes-Air 2000, 4000, and 6000-depending on the needs and square footage of your home. With smart sensors, an automatic mode setting, and easy-to-use controls, you can breathe easy knowing that your air is filtered by Bosch. Smart Sensors Bosch's smart sensors detect pollutants and automatically adapt to the air quality and room using the Auto Mode Feature. All-in-One Filter A Bosch Air Purifier can remove over 99% of the impurities in the air with an all-in-one Pre-filter, Activated carbon filter, HEPA layer, and an additional anti-bacterial layer included with the Air 6000. Quiet Mode The Bosch Air series will reduce noise to a whisper and turn off all lights - leaving nothing to distract you from a good night’s sleep. Child Lock Once the unit is powered on, simply press and hold the power button for 3 seconds to enable the child lock feature.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.