NegativeAirMachine, 2000cfm, Black, 115VAC
- Mfr # AP-2000
- Zoro # G1449766
Key Features
Specifications
Details
- MFR #
- AP-2000
- Zoro #
- G1449766
- UPC #
- 848025050033
- Country of Origin
- China
- Color
- Black
- Rated Watts
- 1050
- Voltage
- 115V
- Air Flow (CFM)
- 2000
- Amps AC
- 8.5 A
- Standards
- ETL/CETL
- Material
- Roto-Mold PE
- Number of Speeds
- 2
- Weight
- 112.4
Dimensions
- Length
- 40.2
- Width
- 29 in
- Height
- 32.3
- Cord Length (Ft.)
- 25 ft
- Depth
- 32.3 in
Description
The XPOWER AP-2000 Portable HEPA Air Filtration System provides high volume air exchanges required in pet businesses to remove hair, dander, bacteria, and viruses. While drawing ONLY 8.5 AMPS, this heavy-duty HEPA Air Purifier produces an incredible 2000 CFM of air movement to efficiently improve air quality and reduce cross-contamination in pet boarding facilities, vet clinics, and grooming salons. Moving the AP-2000 is made easy as it includes a 4 caster system (assembly required). The 2 stationary and 2 swiveling casters allow for easy horizontal maneuverability through any standard doorway. The durable polyethylene roto-molded housing features 4 integrated carrying handles, a strap tie down point, with nested stacking that secures the casters during the transport of multiple stacked units.
- Efficiently improve air quality and reduce cross-contamination in pet boarding facilities, vet clinics, and grooming salons.
- Low 8.5 Amp draw for jobsite optimization and 2-speed switch for operating performance at 1000 or 2000 CFM
- Integrated carrying handles with nested caster stacking maximizes maneuverability and storage
- 25 Ft. power cord included to provide the necessary coverage
- Framed HEPA filter with dust control pre-filter provides thorough removal of contaminants
- Duct-able 12” exhaust outlet for creating negative pressure applications
- One-piece durable roto-molded polyethylene housing with casters for easy mobility
- Easy to service, clean, reduces the possibility of cross contamination
- Vacuum pressure gauge to ensure unit is operating properly
- ETL/CETL safety certified and meet OSHA safety requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.