Shop BRIGHT DYES

WaterTracerDye, Grn/Ylw, 1 pt, 1.8 cps

  • Mfr # 106001-01P 9'S
  • Zoro # G4736051

product price: 
$
23.89
/ea

Key Features

Color
Green, Yellow
Size
16 oz
Concentration @ 1 PPM
1 pt to 12,500 gal
Application
Water Tracing and Leak Detection Dye
Standards
ANSI 60, CAN 60, NSF 60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
106001-01P 9'S
Zoro #
G4736051
UPC #
-
Country of Origin
United States
Item
Water Tracer Dye
Color
Green, Yellow
Concentration @ 1 PPM
1 pt to 12,500 gal
Application
Water Tracing and Leak Detection Dye
Standards
ANSI 60, CAN 60, NSF 60
Coverage
12,500 gal (Strong Visual), 125,000 gal (Light Visual)
Features
It's Fluorescent Properties Offers Greater Apparent Contrast than Non-Fluorescent Blue
Dissolution Time
Immediate
NSF Certified
Yes
Dye Type
Water Tracing Dye
Form
Liquid
Viscosity
1.8 cps
Fluorescent
Fluorescent
Detectability
100 ppb
Container Type
Box
Chemical Grade
Lab
Volume
1 pt
Storage Temperature - Minimum
10 Degrees C
Shelf Life
48 mo
Quantity
1
Product Type
Dye
Solubility Type
Water
Container Material
Fiberboard
Storage Temperature - Maximum
27 Degrees C
Wire Color
Green, Yellow

Dimensions

Size
16 oz
Container Size
1 pt

Description

Water Tracer Dye Liquid - Fluorescent Yellow/Green, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Shelf Life 48 mo, Standards ANSI 60, CAN 60, NSF 60, Special Information Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.