Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch Alignment Laser, Interior Usage, 2 Beams GLL3-300

Alignment Laser, Interior Usage, 2 Beams (Discontinued)

  • Mfr # GLL3-300
  • Zoro # G5167780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLL3-300
Zoro #
G5167780
UPC #
000346614138
Country of Origin
China

Dimensions

Length
5 29/32 in
Thread Size
1/4"-20, 5/8"-11
Height
5 39/64 in
Width
3 11/32 in
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Depth
5 7/8 in
Overall Height
5 5/8 in
Overall Width
3 5/16 in

Details

Item
Alignment Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
0
Number of Lines
0
Laser Color
Red
Range w/o Detector
200 ft
Plumb Down
No
Auto Shutoff
Yes
Auto Leveling Range
+/-4 Degrees
IP Rating
IP54
Number of 45 Degree Vials
0
Number of Plumb Vials
0
Plumb Up
No
Laser Class
Class 2
Power Source
12V Li-Ion Battery or (4) AA Batteries
Visual/Audible Indicators
Flashing Sequence for Out of Level
Number of Level Vials
0
Range w/Detector
300 ft
Features
Built-In Visimax Technology, Manual Mode, Over Molded Construction, Smart Pendulum System, Stands on Floor, Water and Dust Protection
Includes
Case, Target
Preset Angle
0 Degrees
Number of Scanning Modes
3
Total Number of Vials
0
Accuracy
+/-3/32 in @ 30 ft
Material
Plastic
Battery Type
AA
Use Location
Indoor
Automatic Shutoff
Yes
Number of 45 Vials
0
Includes Batteries
Batteries Included
Operating Temperature - Maximum
104 Degrees F
Working Range with Detector - Maximum
300 ft
Bluetooth
Not Bluetooth Compatible
Working Range without Detector - Maximum
200 ft
Weight
1.8 lb
Outdoor Range - Maximum
160 ft
Number of Planes
3
Preset Angles
0 Degrees
Laser Output
Less Than10 mW
Operating Temperature - Minimum
14 Degrees F
Mount Type
Mounting Bracket, Tripod
Self-Leveling Range
+/-4 Degrees
Laser Beam Color
Red

Description

Alignment Laser, Accuracy +/-3/32 in @ 30 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Built-In Visimax Technology, Manual Mode, Over Molded Construction, Smart Pendulum System, Stands on Floor, Water and Dust Protection, Includes Case, Target, Number of Beams 3, Number of Planes 3, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 300 ft, Working Range without Detector - Maximum 200 ft, Mount Type Mounting Bracket, Tripod

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.