
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL0798N
Zoro #
G6236700
UPC #
28851607995
Country of Origin
Spain
Dimensions
Product Length
7.19 in
Pulley Diameter
50 mm
Details
Amperage
150 A
Voltage
14 V
Material
Aluminum
Type
Internal Fan
Rotation Direction
Clockwise
Plug Type
381
Includes
External Fan; Pulley
Case Color
Aluminum
Number of Pulley Groove
6
Regulator Type
Internal
Plug Clock Rear View Main Mounting Ear at 6 O Clock
12
Pulley Type
6S-CP
One Wire Capable
No
Case Material
Aluminum
Fan Type
Internal
Description
Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.