- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Grinders & Accessories
- /
- Angle Grinders & Accessories
- /
- Angle Grinder, 120V, 4-1/2
Bosch
Angle Grinder, 120V, 4-1/2
- Zoro #: G7469113
- Mfr #: 1375A
Tap to zoom
Hover or click to zoom
$68.32
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Wheel Dia.: 4 1/2 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.32
Bosch #1375A Specifications
- Zoro #: G7469113
- Mfr #: 1375A
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Wheel Dia.: 4 1/2 in
- Switch Type: Slide
- Voltage: 120V AC
- Nominal Amps: 6
- No Load RPM: 11,000 RPM
- Lock-on: Yes
- Lock-off: Yes
- Corded/Cordless: Corded
- Includes: 4 1/2 in Abrasive Grinding Wheel, Auxiliary Handle, Grinding Wheel Guard, Inner (Clamping) Flange, Outer (Round Nut) Flange, Spanner Wrench
- Number of Pieces: 7
- Tool Length: 14 1/8 in
- Green Certification or Other Recognition: ENERGY STAR
- Spindle Thread Size: 5/8"-11
- Handle Design: Barrel Grip
- Speed Type: Single
- Green Environmental Attribute: Product is Rechargeable
- Tool Weight: 3.8 lb
- Features: Epoxy-Coated Field Windings, Lock-On Slide Switch - Provides User Comfort For Extended-Use Applications
- Cord Length: 10 ft
- Corded/Banded: Corded
- Series: 1375
- Brushless Motor: No
- Application: Grinding
- Overall Length: 10 1/2 in
- Wheel Diameter: 4 1/2 in
- Anti-Restart Technology: Yes
- Grip Style: Barrel Grip
- Dust Management: Dust Guard
- Anti-Kickback Clutch Type: None
- Power Source: Corded
- Head Type: Standard Head
- Minimum Speed: 11,000 RPM
- Kit Contents: (1) Bare Tool, (1) 4 1/2 in Abrasive Grinding Wheel, (1) Wheel Guard
- For Wheel Type: All
- Current: 6 A
- Tether Style: Tether Capable
- Number of Speed Settings: 1
- Duty: Heavy Duty
- Lock-Off Switch: Yes
- Max. Speed: 11,000 RPM
- Brake Type: None
- Switch Location: Side
- Lock-On Switch: Yes
- Safety Features: Anti-Restart, Lock-Off Switch, Tether Capable
- Nominal Voltage: 115V
- Speed Settings: Fixed
- Country of Origin (subject to change): China
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 6 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Slide, For Wheel Type All, Overall Length 10 1/2 in, Kit Contents (1) Bare Tool, (1) 4 1/2 in Abrasive Grinding Wheel, (1) Wheel Guard, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Lock-Off Switch Yes, Lock-On Switch Yes
Reviews of Bosch #1375A
Explore more
- BOSCH Dust Collector Guard, 5in.dia. GA50DC
- BOSCH Bosch GWS13-50VS Corded Angle Grinder, 120 V, 5/8-11 Spindle, 5 in Dia Wheel, Plastic/Polymer GWS13-50VS
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC GWS13-50PD
- BOSCH Cordless Angle Grinder, 11,000 RPM, 18V DC GWS18V-8B15
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.5 lb GWX13-50
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.6 lb GWX13-50VSP
- SUPERIOR STEEL 11.5 Inch Chainsaw Attachment for Angle Grinder SS1214
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In 63981
- METABO Angle Grinder, 12 A, Barrel Grip, 6 lb WPB 13-150 Quick DS
- ST. LOUIS PNEUMATIC Angle Grinder, 4-1/2" SLP-82145
- Bosch Grinders & Accessories