Shop BOSCH
See all product information
Angle Grinder
Mfr # EXWS18V-15PSB18X
Zoro # G223649717
product price:Â $651.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Paddle
Product Type
Angle Grinder
Wheel Diameter
5 in, 6 in
Anti-Kickback Clutch Type
Electronic
Head Type
Standard Head
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXWS18V-15PSB18X
Zoro #
G223649717
UPC #
0000346831924
Country of Origin
China
Dimensions
Wheel Diameter
5 in, 6 in
Spindle Thread Size
5/8"-11
Details
Switch Type
Paddle
Item
Angle Grinder
Product Type
Angle Grinder
Anti-Kickback Clutch Type
Electronic
Head Type
Standard Head
For Workpiece Material
Concrete, Metal
Number of Chargers Included
1
Number of Speed Settings
Variable
Number of Batteries Included
1
Power Source
Cordless
Handle Style
Barrel Grip
Voltage
18V DC
Battery Type
Tabless
Brake Type
Electronic
Maximum Speed
10,000 RPM
Includes
Anti-Vibration Side Handle, Backing Flange, EXBA18V-80 8ah EXPERT Battery, EXWS18V-15PS 18V Brushless 6 in Angle Grinder with No Lock-On Paddle Switch, GAL12V/18V-80 Fast Charger, Grinding Guard, Lock Nut Wrench, Soft Bag, Tool-Free Quick Change Lock Nut
Battery Capacity
8.0Ah
Safety Features
Anti-Vibration Technology, Brake, Drop Control, Kickback Prevention, Overload Protection, Restart Protection, Rotatable Head, Soft Start
Includes Battery
Battery Included
Battery Series
Expert
Battery Platform
Expert 18V
Description
Angle Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 5 in, 6 in, Brushless Motor Yes, Battery Capacity 8.0Ah, Safety Features Anti-Vibration Technology, Brake, Drop Control, Kickback Prevention, Overload Protection, Restart Protection, Rotatable Head, Soft Start, Switch Type Paddle, Brake Type Electronic, Number of Speed Settings Variable, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Electronic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.