Shop BOSCH

Angle Grinder

  • Mfr # EXWS18V-15SB18X

  • Zoro # G523649608


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Slide
Includes Battery
Battery Included
Product Type
Angle Grinder
Includes
Anti-Vibration Side Handle, Backing Flange, Cutting Guard, EXBA18V-80 8ah EXPERT Battery, EXWS18V-15S 18V Brushless 6 In. Angle Grinder with Slide Switch, GAL12V/18V-80 Fast Charger, Grinding Guard, Lock Nut Wrench, Soft Bag, Tool-Free Quick Change Lock Nut
Wheel Diameter
5 in, 6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXWS18V-15SB18X
Zoro #
G523649608
UPC #
0000346831931
Country of Origin
China

Dimensions

Wheel Diameter
5 in, 6 in
Spindle Thread Size
5/8"-11

Details

Switch Type
Slide
Includes Battery
Battery Included
Product Type
Angle Grinder
Includes
Anti-Vibration Side Handle, Backing Flange, Cutting Guard, EXBA18V-80 8ah EXPERT Battery, EXWS18V-15S 18V Brushless 6 In. Angle Grinder with Slide Switch, GAL12V/18V-80 Fast Charger, Grinding Guard, Lock Nut Wrench, Soft Bag, Tool-Free Quick Change Lock Nut
Battery Capacity
8.0Ah
Item
Angle Grinder
Voltage
18V DC
Power Source
Cordless
For Workpiece Material
Concrete, Metal
Handle Style
Barrel Grip
Head Type
Standard Head
Number of Chargers Included
1
Number of Speed Settings
Variable
Number of Batteries Included
1
Brake Type
Electronic
Maximum Speed
10,000 RPM
Safety Features
Anti-Vibration Technology, Brake, Drop Control, Kickback Prevention, Overload Protection, Restart Protection, Rotatable Head, Soft Start
Battery Type
Tabless
Anti-Kickback Clutch Type
Electronic
Battery Platform
Expert 18V
Battery Series
Expert

Description

Angle Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 5 in, 6 in, Brushless Motor Yes, Battery Capacity 8.0Ah, Safety Features Anti-Vibration Technology, Brake, Drop Control, Kickback Prevention, Overload Protection, Restart Protection, Rotatable Head, Soft Start, Switch Type Slide, Brake Type Electronic, Number of Speed Settings Variable, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Electronic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.